Wallpack, LED, 30W, 5000K, Carbon Bronze

Item #: 0888300

Cat #: XTOR3A-PC1

UPC: 080083592272

Company wide:
0 in stock
LED Wallpack, Lumark Crosstour, 30W, 5000K, Lumens: 2649, 120-277V, Large Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 175 MH, 72,000 Hours, DLC Qualified. Options: 120v Photocontrol

Overview

LED Wallpack, Lumark Crosstour, 30W, 5000K, Lumens: 2649, 120-277V, Large Wall/Low Level Mount, Color: Carbon Bronze. DLC Compliant. Replaces up to 175 MH, 72,000 Hours, DLC Qualified. Options: 120v Photocontrol
Also known as: 080083592272, XTOR3A-PC1, LMKXTOR3APC1

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED
Standards: DLC Listed (Standard)