Flex Connector, Screw-In, 1", Zinc Die Cast

Item #: 0888282

Cat #: XC 243

UPC: 785991446968

$ 33.13 EA
Company wide:
0 in stock
Documents & Guides
Flex Connector, Screw-In, 1 Inch Diameter, Zinc Die Cast, For Use With Armored Cable/Flexible Metal Conduit Fittings

Overview

Flex Connector, Screw-In, 1 Inch Diameter, Zinc Die Cast, For Use With Armored Cable/Flexible Metal Conduit Fittings

Steel City products symbolize the highest quality standards in manufacturing and innovative design, with one of the most complete offerings available. Contact an ABB distributor nearest you to select the right Steel City product for your requirements.

Also known as: 785991446968, XC 243, THBXC243

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast