Single Receptacle, 20A/125V, Tamper-Resistant, White

Item #: 0888191
Cat #: TR5351-W
UPC: 785007241945
$ 8.52 EA
Company wide:
0 in stock
Documents & Guides
Tamper-Resistant Construction Spec Grade Single Receptacle Back and Side Wire, 20 Amp, 125 Volt, White

Overview

Tamper-Resistant Construction Spec Grade Single Receptacle Back and Side Wire, 20 Amp, 125 Volt, White
Patented internal shutter system lets plugs in, but keeps keys and other objects out with automatic shutters that block access.
Also known as: 785007241945, TR5351-W, PASTR5351W

Specifications

Volts AC: 120
Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-20R
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)