PSE, Softstart, 302 FLA, 248 FLA.

Item #: 0888154

Cat #: PSE300-600-70

UPC: 804325571708

Call for price
Company wide:
0 in stock
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 302 FLA (Full Load Amps). Heavy Duty: 248 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 302 FLA (Full Load Amps). Heavy Duty: 248 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***
Also known as: 804325571708, PSE300-600-70, ABBPSE30060070

Specifications

Phase: 3
Type: Soft Starter, Open
Volts AC Control: 120/240
Amps Range: 248 - 302
Phase: 3
Volts AC Control: 120/240
Type: Soft Starter, Open
Amps Range: 248 - 302