PSE, Softstart, 192 FLA, 169 FLA.

Item #: 0888153

Cat #: PSE210-600-70

UPC: 804325571685

Call for price
Company wide:
0 in stock
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 192 FLA (Full Load Amps). Heavy Duty: 169 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 192 FLA (Full Load Amps). Heavy Duty: 169 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***
Also known as: 804325571685, PSE210-600-70, ABBPSE21060070

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 169, 192
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 169, 192