PSE, Softstart, 169 FLA, 130 FLA.

Item #: 0888152

Cat #: PSE170-600-70

UPC: 804325571678

$ 4162.07 EA
Company wide:
3 in stock
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 169 FLA (Full Load Amps). Heavy Duty: 130 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 169 FLA (Full Load Amps). Heavy Duty: 130 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass. ***Lugs Required, See Associated Items For Lugs***

Basic motor protection and current limit, The PSE includes the most important protections for handling different load situations that can happen to pumps e.g. overload and underload. The current limit gives you more control of the motor during start and allows you to start your motor in weaker networks.

Also known as: 804325571678, PSE170-600-70, ABBPSE17060070

Specifications

Phase: 3
Type: Soft Starter, Open
Amps: 169, 130
Volts AC Control Range: 100 - 250
Phase: 3
Amps: 169, 130
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250