PSE37 600V 100-250VAC

Item #: 0888150

Cat #: PSE37-600-70

UPC: 320500400620

$ 1180.49 EA
Company wide:
1 in stock

Overview

PSE37 600V 100-250VAC
Also known as: 320500400620, PSE37-600-70, ABBPSE3760070

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 34, 28
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 34, 28

Customer Reviews

No reviews for this product
(0)