55mm Eol Xtoe F_g-frame 20-100a

Item #: 0888140

Cat #: XTOE100GCS

UPC: 786685416571

$ 196.26 EA
Company wide:
2 in stock

Overview

55mm Eol Xtoe F_g-frame 20-100a
Also known as: 786685416571, XTOE100GCS, CUTXTOE100GCS

Specifications

Poles: 3
Amps: 100
Type: IEC, Overload Relay, Electronic
Amps Range: 20 - 100
Poles: 3
Type: IEC, Overload Relay, Electronic
Amps: 100
Amps Range: 20 - 100