3/4" Liquidtight Steel Flex, Computer Blue, 500' Reel

Item #: 0888099

Cat #: 64034500

UPC: 077680175137

Company wide:
0 in stock
Documents & Guides
3/4 Inch Liquidtight Flexible Steel Conduit, Computer Blue, PVC Jacket, 500 Foot Reel

Overview

3/4 Inch Liquidtight Flexible Steel Conduit, Computer Blue, PVC Jacket, 500 Foot Reel

Computer Blue LA (CBLA) is a liquidtight flexible steel conduit commonly used for computer room installations. The blue jacket color easily identifies circuitry for computer power wiring. It is listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications.

Also known as: 077680175137, 64034500, AFC64034500

Specifications

Diameter: 3/4 in
Color: Blue
Length: 500 ft
Jacket: PVC
Material: Steel
Package Type: Reel
Family / Style: LIQUID-TUFF™
Type: CW - Computer Blue
Diameter: 3/4 in
Length: 500 ft
Material: Steel
Family / Style: LIQUID-TUFF™
Color: Blue
Jacket: PVC
Package Type: Reel
Type: CW - Computer Blue