PLATT logo

Security Control Cable, 18/2, Non-Shielded Riser, Gray, 1000' Spool

Item #: 0888087
Cat #: 2F-C12-31
UPC:
$0.30 FT
Company wide:
0 in stock
Documents & Guides
Security Control Cable, 18/2, Non-Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool

Overview

Security Control Cable, 18/2, Non-Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool
Also known as: 2F-C12-31, ESX2FC1231

Specifications

Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 18
Conductors: 2
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)