#14 TO #10 CU STD. BAR. 1/4 BOLT

Item #: 0888071

Cat #: 54101

UPC: 786210953991

$ 23.44 EA
Company wide:
31 in stock
Documents & Guides
Copper One-Hole Lug, Standard Barrel, Max 35kV, Wire Size #14-10 Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code ERG2002, Die Color Code N/A

Overview

Copper One-Hole Lug, Standard Barrel, Max 35kV, Wire Size #14-10 Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code ERG2002, Die Color Code N/A
Also known as: 786210953991, 54101, THB54101

Specifications

Material: Copper
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in