Gntr R500250 50 Amp 125/250v Single

Item #: 0888045

Cat #: R500250

UPC: 764260580251

Company wide:
0 in stock
Documents & Guides
No Documents Available
Gen Tran; Manual Transfer Switch; Outdoor; Operating Voltage: 120/240 V; Size: 8-7/8 In Heigth X 6 In Width X 5-7/8 In Depth; Enclosure: NEMA 3r; Number Of Poles: 2; Material: Aluminum; Power: Up To 12500 Wtt Max Generetor; NEMA Configuration Of Male Inlet Included: Cs6365; Number Of Circuits Provided: 1 Or 2

Overview

Gen Tran; Manual Transfer Switch; Outdoor; Operating Voltage: 120/240 V; Size: 8-7/8 In Heigth X 6 In Width X 5-7/8 In Depth; Enclosure: NEMA 3r; Number Of Poles: 2; Material: Aluminum; Power: Up To 12500 Wtt Max Generetor; NEMA Configuration Of Male Inlet Included: Cs6365; Number Of Circuits Provided: 1 Or 2
Also known as: 764260580251, R500250, GTRR500250

Specifications

Standards: California Proposition 65
Standards: California Proposition 65