S200UDC MCB 1P Z 20A 60VDC BCPD

Item #: 0888041

Cat #: S201UDC-Z20

UPC: 016779826246

$ 92.32 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, Supplementary Protector, Rated Current 20 Amps, 1 Pole, Interrupt Rating 14 kA, Trip Curve K, Electromechanic Tripping Mechanism for Short Circuit Protection, Voltage up to 60/125 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Overview

Miniature Circuit Breaker, Supplementary Protector, Rated Current 20 Amps, 1 Pole, Interrupt Rating 14 kA, Trip Curve K, Electromechanic Tripping Mechanism for Short Circuit Protection, Voltage up to 60/125 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: 016779826246, S201UDC-Z20, ABBS201UDCZ20

Specifications

Volts DC: 60
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Amps: 20
Type: Trip Curve Z
Mounting: DIN Rail
Poles: 1
Interrupt Rating DC: 14 kA