Wall Angle Spt. Kit 12"- Bla

Item #: 0887990

Cat #: LWASK12BLK

UPC: 783510101183

$ 47.34 EA
Company wide:
2 in stock
Ladder Rack, Wall Angle Support, Bulletin Dcr (ladder Tray), Size/dims: Fits 12.00,material/finish: Steel/black

Overview

Ladder Rack, Wall Angle Support, Bulletin Dcr (ladder Tray), Size/dims: Fits 12.00,material/finish: Steel/black

Ladder Rack, Wall Angle Support, Bulletin Dcr (ladder Tray), Size/dims: Fits 12.00,material/finish: Steel/black

Also known as: 783510101183, LWASK12BLK, HOFLWASK12BLK

Features & Benefits

  • The Cable Runway Wall Angle Support provides support to ladder rack from a wall or other flat surface
  • It is made of 2-inch x 2-inch, 10ga painted or plated steel
  • The kit includes two J-bolts, nuts and screws

Specifications

Finish: Powder Coated
Weight: 1.900 lb
Color: Jet Black
Finish: Powder Coated
Color: Jet Black
Weight: 1.900 lb