Wall Angle Support Kit, Black

Item #: 0887985

Cat #: LWASK18BLK

UPC: 783510101244

$ 57.71 EA
Company wide:
0 in stock
Ladder Rack, Wall Angle Support, Size/Dims: 18 Inches, Material/Finish: Steel/Black

Overview

Ladder Rack, Wall Angle Support, Size/Dims: 18 Inches, Material/Finish: Steel/Black

The Cable Runway Wall Angle Support provides support to ladder rack from a wall or other flat surface. It is made of 2-inch x 2-inch, 10ga painted or plated steel. The kit includes two J-bolts, nuts and screws.

Also known as: 783510101244, LWASK18BLK, HOFLWASK18BLK

Features & Benefits

  • The Cable Runway Wall Angle Support provides support to ladder rack from a wall or other flat surface
  • It is made of 2-inch x 2-inch, 10ga painted or plated steel
  • The kit includes two J-bolts, nuts and screws

Specifications

Material: Steel
Finish: Powder Coated
Color: Jet Black
Weight: 2.700 lbs
Material: Steel
Color: Jet Black
Finish: Powder Coated
Weight: 2.700 lbs