PS 006T SS

Item #: 0887974

Cat #: 006T010 SS

UPC: 702316527881

$ 15.98 EA
Company wide:
0 in stock
Documents & Guides
PS 004T thru PS 106N: CushûAûClamp« Aembly T , PS 006T SS

Overview

PS 004T thru PS 106N: CushûAûClamp« Aembly T , PS 006T SS
Also known as: 702316527881, 006T010 SS, PST006T010SS

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel