16/2 PVC FIRE FIRE ALARM UNSH

Item #: 0887940

Cat #: 43111104

UPC: 619172045889

Company wide:
0 in stock
Documents & Guides
16/2 PVC FIRE FIRE ALARM UNSH

Overview

16/2 PVC FIRE FIRE ALARM UNSH
Also known as: 619172045889, 43111104, 162FPLRNRDSOLPBX1K

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Gauge: 16 AWG
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Riser
Stranding: Solid