4" Octagon Ceiling Box with Hanger, 2" Deep, KOs, Metallic

Item #: 0887865

Cat #: FBRS4200R

UPC: 018997753151

$ 37.13 EA
Company wide:
193 in stock
Documents & Guides
Ceiling Box with Bar Hanger, Metallic. Depth: 2".Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 20".

Overview

Ceiling Box with Bar Hanger, Metallic. Depth: 2".Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 20".

Arlington’s extra heavy-duty, plated steel fan/fixture box now has higher UL weight ratings: 150 lbs for fixtures - 70 lbs for fans when installed on joists spaced 16" on center; 70 lbs for fans, 90 lbs for a fixture on joists spaced 24" on-center. CSA rated for 50 lb fan or fixture. Our FBRS4200R features a fully adjustable bracket for installations between joists or rafters spaced from 16" to 24" on center. Bracket ends bite into the wood rafter or joist, holding the fan or fixture securely in place.

Also known as: 018997753151, FBRS4200R, ARLFBRS4200R

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 in
Length: 16 - 24 in, Adjustable
Material: Steel
Cubic Inches: 20 in³
Knockout Diameter: 1/2 in
Depth: 2 in
Material: Steel
Mounting: Bracket, Screw On, Nail On
Length: 16 - 24 in, Adjustable
Cubic Inches: 20 in³