Iq35m Ct, Split Core, 800a:0.33vac, 2.5 Inch

Item #: 0887857

Cat #: IQ35M-SP-253-800

UPC: 786685479378

Company wide:
0 in stock
Documents & Guides
C-H IQ35M-SP-253-800 METERS CORE TYPE 2.50 INCH HOLE 800A:0.33VAC

Overview

C-H IQ35M-SP-253-800 METERS CORE TYPE 2.50 INCH HOLE 800A:0.33VAC
Also known as: 786685479378, IQ35M-SP-253-800, CUTIQ35MSP253800

Specifications

Length: 3.6 in
Height: 4.200 in
Width: 2.300 in
Length: 3.6 in
Width: 2.300 in
Height: 4.200 in