MILW 4004 300/600RPM 20AMP 12

Item #: 0887842

Cat #: 4004-20

UPC: 045242009206

Call for price
Company wide:
0 in stock
Documents & Guides
Clutch Protection Protects Gears And Motor, Built-in Water Swivel, Voltage: 120vac, Current: 20.0amp, No Load Speed: 300/600rpm, Motor Protection: Clutch, Spindle: 1 1/4in-7, Maximum Hp: 4.8, Plug Type: L5-20p, Sugg Diameter In Med Aggregate: 7 To 14 Or 4

Overview

Clutch Protection Protects Gears And Motor, Built-in Water Swivel, Voltage: 120vac, Current: 20.0amp, No Load Speed: 300/600rpm, Motor Protection: Clutch, Spindle: 1 1/4in-7, Maximum Hp: 4.8, Plug Type: L5-20p, Sugg Diameter In Med Aggregate: 7 To 14 Or 4

Diamond coring motors are used with Vac-U-Rig® and mooring diamond core rigs to drill holes into reinforced concrete. This 20 amp model features 4.8 peak horsepower with a 300 RPM or 600 RPM operating speed. The 4004 has a clutch to protect gears and motor against overload. This unit will handle core bits from 4 in. to 14 in. in diameter.

Also known as: 045242009206, 4004-20, MIL400420

Features & Benefits

  • Two speeds: 300 and 600 RPM
  • 20 amp motor
  • Clutch protection protects gears and motor
  • Built-in water swivel

Specifications

No Specifications Available