M-CPNAM Conduit to Deck Angle Bracket, 1" EMT

Item #: 0887785

Cat #: 16MCPNAM

UPC: 782856686064

$ 7.86 EA
Company wide:
0 in stock
Documents & Guides

Overview

CDY 16MCPNAM

Easy to use, snap to close conduit and pipe support combined with a angle bracket. The bracket meets NEC clearance requirements for worry free installation.

Also known as: 782856686064, 16MCPNAM, CDY16MCPNAM

Features & Benefits

  • Meets the requirements of NEC® Section 300.4(E)
  • Supports conduit or pipe 1-1/2" (38 mm) under the roof decking to prevent potential damage from nails or screws

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Plain
Diameter: 3/4 in
Finish: Plain
Material: Steel