TRNSFRMER 1PH .30KVA 240/480/600-120/100

Item #: 0887770

Cat #: TB81200

UPC: 047503350133

Company wide:
0 in stock
Documents & Guides
TFMR:IND CON 1PH 300VA

Overview

TFMR:IND CON 1PH 300VA
Also known as: 047503350133, TB81200, ACMTB81200

Features & Benefits

  • Substitute new ICT TB300B008C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112702

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 50
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110