FMBS1824 Floor Mounted Box Support

Item #: 0887765

Cat #: FMBS1824

UPC: 782856689737

$ 29.16 EA
Company wide:
113 in stock
Documents & Guides
FMBS1824 Floor Mounted Box Support, Steel, For Use With Teb23

Overview

FMBS1824 Floor Mounted Box Support, Steel, For Use With Teb23

FMBS1824 Floor Mounted Box Support, quick and easy to install and efficient compliance to construction rquirements.

Also known as: 782856689737, FMBS1824, CDYFMBS1824, Kick widget

Features & Benefits

  • Quick, easy and efficient compliance to construction requirements
  • Mounts inside (use mounting tabs) or under floor track
  • Versatile positioning - independent of wall stud location
  • Built-in far-side back support
  • Reduces stocking different size brackets
  • Accommodates additional brackets for multiple box and device mounting
  • Mounts plaster rings for low voltage applications

Specifications

Material: Steel
Depth: 1.250 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Depth: 1.250 in