LED Lamp, Post Top/Area Light, 100W, 120-277V

Item #: 0887724

Cat #: LED-8027M40-A

UPC: 844006080174

Company wide:
0 in stock
Documents & Guides
LED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit for Post Top/Area Light, Base: Mogul Screw (E39), Lumens: 14666, CRI: 85.6, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 100W LED Replaces 400W MH or HPS HID Lamps. UL approved for damp environments and enclosed fixtures. LDL Recognized. When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. Installing surge/lightning protectors is highly recommended. ## New look @ end of 2017 ##

Overview

LED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit for Post Top/Area Light, Base: Mogul Screw (E39), Lumens: 14666, CRI: 85.6, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 100W LED Replaces 400W MH or HPS HID Lamps. UL approved for damp environments and enclosed fixtures. LDL Recognized. When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. Installing surge/lightning protectors is highly recommended. ## New look @ end of 2017 ##

Light Efficient Design non-dimmable 100 watt Post Top LED retrofit lamp is a convenient The Post Top retrofit lamp offers improved quality of light compared to traditional high pressure sodium and metal halide lamps.

Also known as: 844006080174, LED-8027M40-A, LGDLED8027M40A

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Lumens: 14000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Material: Plastic
Shape: T24 (Tubular)
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 14000
Color Rendering Index (CRI): 85
Shape: T24 (Tubular)
Type: Ballast Bypass (Type B)
Wattage: 100
Base: Mogul Screw (E39)
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277