125 HO Strobe Amber, 120VAC

Item #: 0887675

Cat #: 125STRHA120A

UPC: 782640050507

$ 253.13 EA
Company wide:
0 in stock
Documents & Guides
125 Class High Light Output Strobe in a NEMA Type 4X enclosure. Panel or conduit mounting. Protective wire guard available, Cat. No. 125GRD.

Overview

125 Class High Light Output Strobe in a NEMA Type 4X enclosure. Panel or conduit mounting. Protective wire guard available, Cat. No. 125GRD.
Also known as: 782640050507, 125STRHA120A, EDW125STRHA120A

Specifications

Color: Amber
Volts AC: 120
Amps: 0.120
Color: Amber
Amps: 0.120
Volts AC: 120