M18™ Cordless 10oz. Caulk and Adhesive Gun (Tool Only)

Item #: 0887665

Cat #: 2641-20

UPC: 045242242276

$ 302.66 EA
Company wide:
0 in stock
Documents & Guides
Milwaukee 2641-20 M18 Cordless 10oz Caulk and Adhesive Gun, Voltage: 18V. No Load Speed: 0-21 IPM (Inches Per Minute). Force: 950 lbs. Speed Dial: 6 Setting Maximum Speed Dial. Tool Length 18.5". Tool Height: 10". Tool Width: 3.25". Tool Weight: 4.8 lbs. Includes: M18™ Caulk Gun, 10 oz Carriage, 10 oz Plunger Rod, Piston Assembly ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Milwaukee 2641-20 M18 Cordless 10oz Caulk and Adhesive Gun, Voltage: 18V. No Load Speed: 0-21 IPM (Inches Per Minute). Force: 950 lbs. Speed Dial: 6 Setting Maximum Speed Dial. Tool Length 18.5". Tool Height: 10". Tool Width: 3.25". Tool Weight: 4.8 lbs. Includes: M18™ Caulk Gun, 10 oz Carriage, 10 oz Plunger Rod, Piston Assembly ***Bare Tool Only, Battery & Charger Sold Separately***

The heavy duty® metal gear box delivers an industry leading 950 lbs of pushing force for the highest viscosity materials. The M18™ adhesive gun kit offers both a remote speed dial and a variable speed trigger that optimizes the user's control over bead and flow rate. Milwaukee's industry leading motor and electronics technologies have created a new constant flow technology that allows for a steady flow rate at 0-21 ipm throughout use of the adhesive gun. The anti drip clutch instantly stops material from expelling after trigger releases and saves the user time and money avoiding a messy clean-up. A rotating quick change collar increases the ease of use and the ability to change out adhesives quickly and without clean-up. The 2641-20 accepts all Milwaukee® quick change front ends and all M18™ batteries. The Milwaukee® REDLITHIUM™ batteries increase run time allowing a user to dispense over 200 tubes of general construction material on a single battery charge.

Also known as: 045242242276, 2641-20, MIL264120

Features & Benefits

  • Up to 950 lbs of force for dispensing high viscosity materials
  • Constant flow technology creates a steady flow rate results in even beads
  • Remote speed dial and variable speed trigger allows for maximum bead control
  • REDLITHIUM™ battery technology dispenses over 200 tubes of general construction material on a single battery charge

Specifications

Volts DC: 18
Volts DC: 18