Wireway Connector, 6" x 6", Steel, Gray

Item #: 0887632

Cat #: 66-3RHSC

UPC: 782051627480

$ 272.93 EA
Company wide:
0 in stock
Documents & Guides
Wrap-Around Wireway Connector, NEMA Type 3R, 6 Inch x 6 Inch, Galvanized Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Zinc Plated, Padlockable Latch

Overview

Wrap-Around Wireway Connector, NEMA Type 3R, 6 Inch x 6 Inch, Galvanized Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Zinc Plated, Padlockable Latch
Also known as: 782051627480, 66-3RHSC, CIR663RHSC

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in