Wireway End, 6" x 6", Type 3R, Steel, No Knockout

Item #: 0887630

Cat #: 66-3RHSENK

UPC: 782051627527

$ 63.70 EA
Company wide:
0 in stock
Documents & Guides
Wireway End, 6" x 6", Type 3R, Steel, No Knockout

Overview

Wireway End, 6" x 6", Type 3R, Steel, No Knockout
Also known as: 782051627527, 66-3RHSENK, CIR663RHSENK

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in