CIR 66120-3RHSNK HC WW 6.00 x 6.00 x 120.00

Item #: 0887629

Cat #: 66120-3RHS NK

UPC: 782051640762

$ 930.17 EA
Company wide:
0 in stock
Documents & Guides
CIR 66120-3RHSNK HC WW 6.00 x 6.00 x 120.00

Overview

CIR 66120-3RHSNK HC WW 6.00 x 6.00 x 120.00
Also known as: 782051640762, 66120-3RHS NK, CIR661203RHSNK

Specifications

Length: 120 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 120 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R