Wireway, Type 3R, Hinge Cover, 6" x 6" x 60", Steel, Gray, No KOs

Item #: 0887628

Cat #: 6660-3RHS NK

UPC: 782051627374

$ 433.68 EA
Company wide:
0 in stock
Documents & Guides
Lay-In Type 3R Hinged Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 5 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.

Overview

Lay-In Type 3R Hinged Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 5 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.
Also known as: 782051627374, 6660-3RHS NK, CIR66603RHSNK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in