Hinge Cover Wireway, 3R, Gray, 6" x 6" x 12", No KO's

Item #: 0887627

Cat #: 6612-3RHS NK

UPC: 782051659788

$ 181.75 EA
Company wide:
0 in stock
Documents & Guides
Hinge Cover Wireway, Type 3R, ANSI 61 Gray Acrylic Electrocoat, 6 Inch x 6 Inch x 12 Inch, No Knockouts.

Overview

Hinge Cover Wireway, Type 3R, ANSI 61 Gray Acrylic Electrocoat, 6 Inch x 6 Inch x 12 Inch, No Knockouts.
Also known as: 782051659788, 6612-3RHS NK, CIR66123RHSNK

Specifications

Length: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 12 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R