C-h Lge3250fag Lge 3 Pole 250 Amp F

Item #: 0887584

Cat #: LGE3250FAG

UPC: 782116142378

$ 8503.14 EA
Company wide:
0 in stock
Lge 3 Pole 250 Amp Fixed Thermal Adjustable Mag Breaker

Overview

Lge 3 Pole 250 Amp Fixed Thermal Adjustable Mag Breaker

Eaton Series G complete molded case circuit breaker Catalog#:LGE3250FAG Series G MCCB: LG Frame, 250A, Three-pole, 65 kAIC at 240V, 35 kAIC at 415V, 35 kAIC at 480V, 18 kAIC at 600V, Line/load standard w/ metric mounting hardware

Also known as: 782116142378, LGE3250FAG, CUTLGE3250FAG

Specifications

Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 250
Interrupt Rating AC: 18 kA