MINI-ARRAY: Receiver Sensor 905mm

Item #: 0887485

Cat #: BMRL3616A

UPC:

Company wide:
0 in stock
Documents & Guides
MINI-ARRAY: Receiver Sensor 905mm Beam Spacing: 19mm; Total Beams = 48 System Range (w/ matching emitter) = 0.9 to 17m System Requires 2 Quick-Disconnect Cables

Overview

MINI-ARRAY: Receiver Sensor 905mm Beam Spacing: 19mm; Total Beams = 48 System Range (w/ matching emitter) = 0.9 to 17m System Requires 2 Quick-Disconnect Cables
Also known as: BMRL3616A, BANBMRL3616A

Specifications

Length: 38 in
Length: 38 in