Fluorescent Lampholder GU-24

Item #: 0887431

Cat #: 26745

UPC: 078477455500

$ 2.20 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
Socket Adapter, Medium to GU-24 Screw, 120W-250V, Color: White.

Overview

Socket Adapter, Medium to GU-24 Screw, 120W-250V, Color: White.

GU24 Base to Medium Base Adapter, Fluorescent Lampholder, Aluminum Screw Shell, White

Also known as: 078477455500, 26745, LEV26745, GU-24 screw

Specifications

Base: Medium Screw (E26), 2-Pin Twist Lock (GU24)
Volts AC: 250
Color: White
Wattage: 120
Base: Medium Screw (E26), 2-Pin Twist Lock (GU24)
Color: White
Volts AC: 250
Wattage: 120