Crosstour LED, Small Door, 7W, Summit White

Item #: 0887356

Cat #: XTOR1A-WT-PC1

UPC: 080083592425

Company wide:
0 in stock
Documents & Guides
LMK XTOR1A-WT-PC1 Crosstour LED, Small Door, 7W, Summit White

Overview

LMK XTOR1A-WT-PC1 Crosstour LED, Small Door, 7W, Summit White
Also known as: 080083592425, XTOR1A-WT-PC1, LMKXTOR1AWTPC1

Specifications

Type: Wallpack
Wattage: 10
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Summit White
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Summit White
Wattage: 10
Volts AC: 120
Light Technology: LED