KEL HBL303NM L530 INLET W/COV

Item #: 0887320

Cat #: HBL303NM

UPC: 783585040530

Company wide:
0 in stock
Documents & Guides
KEL HBL303NM L530 INLET W/COV

Overview

KEL HBL303NM L530 INLET W/COV

Take advantage of these contemporary shore power inlets-in either rugged thermoplastic or corrosion resistant stainless steel-to add the finishing touch to a boat going into production or to modernize a boat that's seen many seasons of use.

Also known as: 783585040530, HBL303NM, KELHBL303NM

Features & Benefits

  • New quick connect with backwards compatibility
  • Self-closing Cover
  • Corrossion Resistant Base and Cover
  • Threaded Base for making a watertight seal

Specifications

Material: Composite, Thermoplastic
Amps: 30
Wattage: 3750
Color: White
NEMA Configuration: L5-30P
Material: Composite, Thermoplastic
Wattage: 3750
NEMA Configuration: L5-30P
Amps: 30
Color: White