Selector Handle, rotary Disconnect, Black, Defetable, Lockable

Item #: 0887290

Cat #: SHB0N4X

UPC: 786685403595

$ 211.43 EA
Company wide:
0 in stock
Documents & Guides
Selector Handle, Black, Size 0, NEMA 4/4X, (A, B & C Frame)

Overview

Selector Handle, Black, Size 0, NEMA 4/4X, (A, B & C Frame)
Also known as: 786685403595, SHB0N4X, CUTSHB0N4X

Specifications

Color: Black
Type: Selector Handle
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps Range: 30 - 100
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Selector Handle
Amps Range: 30 - 100