Selector Handle, Black

Item #: 0887289

Cat #: SHB0N12

UPC: 786685403571

$ 72.32 EA
Company wide:
18 in stock
Documents & Guides
Selector Handle, Black, Size 0, NEMA 3R/12, (A, B & C Frame)

Overview

Selector Handle, Black, Size 0, NEMA 3R/12, (A, B & C Frame)

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 786685403571, SHB0N12, CUTSHB0N12

Specifications

Color: Black
Type: Selector Handle
IP/NEMA Rating: NEMA 3R, NEMA 12
Amps Range: 16 - 80
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 12
Type: Selector Handle
Amps Range: 16 - 80