55W T12 Fluorescent 65K

Item #: 0887231
Cat #: S6454
UPC:
$ 27.28 EA
Company wide:
18 in stock
Documents & Guides
55 Watt; T12; Fluorescent; 6500K; 76 CRI; Recessed Double Contact Ho/Vho Base

Overview

55 Watt; T12; Fluorescent; 6500K; 76 CRI; Recessed Double Contact Ho/Vho Base
Also known as: S6454, SATS6454

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 55
Length: 42 in
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 76
Lumens: 3050
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Length: 42 in
Color Rendering Index (CRI): 76
Light Technology: Fluorescent
Wattage: 55
Base: Recessed Double Contact (R17d)
Lumens: 3050

Customer Reviews

No reviews for this product
(0)