Dimmer, 600W, RadioRA-2, Biscuit *** Discontinued ***

Item #: 0887219
Cat #: RRD-6NA-BI
UPC: 027557212267
Call for price
Company wide:
0 in stock
Documents & Guides
Dimmer, 600W, RadioRA-2, BiscuitRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Biscuit. *** Discontinued ***

Overview

Dimmer, 600W, RadioRA-2, BiscuitRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Biscuit. *** Discontinued ***
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in biscuit
Also known as: 027557212267, RRD-6NA-BI, LUTRRD6NABI

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Biscuit
Family / Style: RadioRA 2
Wattage: 600
Mounting: Surface
Family / Style: RadioRA 2
Volts AC: 120
Color: Biscuit

Customer Reviews

No reviews for this product
(0)