Selector Switch, Knob Type, Black, M22, Momentary, 2 Position, Illuminated

Item #: 0887212

Cat #: M22S-WLK-W

UPC: 786685280998

$ 29.37 EA
Company wide:
5 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Eaton’s M22 and M30 pushbutton portfolio features a wide range of modular and ergonomically designed pilot devices. This includes traditional as well as flat contact blocks and indicating lights that save panel space and improve machine design.

The line also offers the industry’s only multi-color indicating light with flat design, which offers seven colors with a single sku.

Our portfolio includes illuminated and nonilluminated pushbuttons, indicator lights, selector switches, key-operated actuators, joysticks, emergency stops, potentiometers, foot and palm switches, control stations and accessories. 

Also known as: 786685280998, M22S-WLK-W, CUTM22SWLKW

Specifications

Family / Style: M22
Type: Non-Illuminated, 2 Position, Momentary
Color: Black, White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black, White
Type: Non-Illuminated, 2 Position, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13