
Enclosure, Rack Mount, Opt-X, 1RMU, Fiber, 3 Plates, MTP Modules
Item #: 0887174
Cat #: 5R1UL-F03
UPC: 078477516744
$ 186.15 EA
Company wide:
12
in stock
Documents & Guides
Enclosure, Rack Mount, Opt-X 500i, Fiber Distribution and Splice Enclosure, Accepts Up to 3 Adapter Plates or MTP Modules/Cassettes, Empty
Overview
Enclosure, Rack Mount, Opt-X 500i, Fiber Distribution and Splice Enclosure, Accepts Up to 3 Adapter Plates or MTP Modules/Cassettes, Empty
Opt-X 500i SDX Rack-Mount Enclosures and Panels allow for inter-connect or cross-connect between backbone cable and active equipment while using minimum rack space in a frame or cabinet setting. The features and design allow for easy field termination of connectors, splicing, or installation of pre-terminated plug-n-play solutions. These economical enclosures and panels are ideal for small-enterprise applications.
Also known as: 078477516744, 5R1UL-F03, LEV5R1ULF03
Specifications
| Mounting: | Rack |
| Type: | Fiber Optic |
| Color: | Black |
| Size: | 1RMU |
| Mounting: | Rack |
| Color: | Black |
| Type: | Fiber Optic |
| Size: | 1RMU |