Ovr Spd 15ka 320v P 3rd Ed

Item #: 0887166

Cat #: OVRT215320PU

UPC:

$ 164.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Surge Suppressor; Z; Amperage Rating: Nominal Discharge Current: 5 Kamp, Maximum Discharge Current: 15 Kamp, Operating Current: Less Than 0.1 Milamp; Voltage Rating: 277 Vac; Frequency Rating: 50 - 60 Hz; Short Circuit Rating: 200 Kamp; Response Time: Less Than 25 Ns; Operating Temperature: -40 To +176 Deg C; Number Of Poles: 1; Enclosure: NEMA 1; Wire Size: Solid: 14 - 4 Awg, Stranded: 14 -6 Awg; Wire Strip Length: 0.5 In; Replacement Cartridges: Phase: Ovrt215320cu; Maximal Altitude: 6562 Ft; Color: Gray Ral 7035; Tightening Torque: 24.5 In-lb

Overview

Abb; Surge Suppressor; Z; Amperage Rating: Nominal Discharge Current: 5 Kamp, Maximum Discharge Current: 15 Kamp, Operating Current: Less Than 0.1 Milamp; Voltage Rating: 277 Vac; Frequency Rating: 50 - 60 Hz; Short Circuit Rating: 200 Kamp; Response Time: Less Than 25 Ns; Operating Temperature: -40 To +176 Deg C; Number Of Poles: 1; Enclosure: NEMA 1; Wire Size: Solid: 14 - 4 Awg, Stranded: 14 -6 Awg; Wire Strip Length: 0.5 In; Replacement Cartridges: Phase: Ovrt215320cu; Maximal Altitude: 6562 Ft; Color: Gray Ral 7035; Tightening Torque: 24.5 In-lb
Also known as: OVRT215320PU, ABBOVRT215320PU

Specifications

No Specifications Available