Flsh Yel Button For Ill Pb

Item #: 0887091

Cat #: M22-XDL-Y

UPC: 786685272771

$ 2.02 EA
Company wide:
5 in stock

Overview

C-h M22-xdl-y Flush Button
Also known as: 786685272771, M22-XDL-Y, CUTM22XDLY

Specifications

Family / Style: M22
Size: 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Size: 22.5