Slide On Plug for SPT-1, Black

Item #: 0887020

Cat #: 90-719

UPC: 045923907197

Company wide:
0 in stock
Documents & Guides
Slide Plug; Polarized; 18/2-SPT-1; 8A-125V; Black Finish

Overview

Slide Plug; Polarized; 18/2-SPT-1; 8A-125V; Black Finish
Also known as: 045923907197, 90-719, SAT90719

Specifications

Volts AC: 125
Dimmable: No
Volts AC: 125
Dimmable: No