Slide On Plug for SPT-2, Black

Item #: 0887019

Cat #: 90-697

UPC: 045923906978

Company wide:
0 in stock
Documents & Guides
Slide Plug; Polarized; 18/2-SPT-2; 8A-125V; Black Finish

Overview

Slide Plug; Polarized; 18/2-SPT-2; 8A-125V; Black Finish
Also known as: 045923906978, 90-697, SAT90697

Specifications

Volts AC: 125
Dimmable: No
Volts AC: 125
Dimmable: No