PLATT logo

Eriflex, Metallic Braid, 100mm

Item #: 0887010
Cat #: MBJ16-100-6
UPC: 782856579724
$ 4.88 EA
Company wide:
10 in stock
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 100 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.

Overview

Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 100 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
MBJ Grounding and Bonding Braids are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, stripping, crimping or punching and do not require the addition of tin or crimped lugs. The proprietary manufacturing process optimizes the electrical contact between each wire and helps eliminate moisture issues in the palms, preventing corrosion and lengthening the useful life of the braid.
Also known as: 782856579724, MBJ16-100-6, EFX563540

Specifications

Diameter: 6 1/2 mm
Length: 100 mm
Material: Copper
Type: Earth Braid
Diameter: 6 1/2 mm
Material: Copper
Length: 100 mm
Type: Earth Braid

Customer Reviews

No reviews for this product
(0)