Power-Spade™ Spade Bit Kit w/Pouch, 4-Piece

Item #: 0886918

Cat #: 36-432

UPC: 783250718115

Company wide:
0 in stock
Documents & Guides
4-Piece Spade Bit Kit, Shank: 1/4", Length: 6", Includes: 5/8", 3/4", 7/8", 1"

Overview

4-Piece Spade Bit Kit, Shank: 1/4", Length: 6", Includes: 5/8", 3/4", 7/8", 1"

IDEAL Industries touches all aspects of development - from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building – from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250718115, 36-432, IDE36432, Paddle bit

Specifications

Diameter: 3/4 in, 1 in, 5/8 in, 7/8 in
Length: 6 in
Diameter: 3/4 in, 1 in, 5/8 in, 7/8 in
Length: 6 in