1-1/4" PVC 90° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 0886911

Cat #: 114P90X24WBE

UPC:

$ 27.98 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1-1/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

Overview

1-1/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 114P90X24WBE

Specifications

Diameter: 1 1/4 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/4 in
Material: PVC
Color: Gray
Angle: 90°