Grounding & Bonding Braid, 11.84 kcmil, 7.87"

Item #: 0886871

Cat #: BJ6-200S

UPC: 782856578659

$ 6.72 EA
Company wide:
3 in stock
Documents & Guides
Round Tinned Copper Grounding Braid. BJ6-200S, 45 A Intensity, 11.84 kcmil (6 mm²), 7.87" (200 mm).

Overview

Round Tinned Copper Grounding Braid. BJ6-200S, 45 A Intensity, 11.84 kcmil (6 mm²), 7.87" (200 mm).

Ready to use out of the box, saving installation time and labor Allows for bending very close to the contact area RoHS compliant

Also known as: 782856578659, BJ6-200S, EFX556910

Features & Benefits

  • Ready to use out of the box, saving installation time and labor
  • Allows for bending very close to the contact area
  • RoHS compliant

Specifications

Diameter: 6 mm
Material: Copper
Length: 200 mm
Diameter: 6 mm
Length: 200 mm
Material: Copper